Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060608PNER-G-ACK300

  • Zoro # G0596038


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Stainless (M) Compatibility
No
Insert Size
060604
Rake
-5 Degrees Radial, -9 Degrees Axial
Coating
PVD
Nose Radius
0.790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-G-ACK300
Zoro #
G0596038
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
0.790"
Insert Thickness
0.240"
Width
11.20mm
Cutting Edge Length
3.20mm
Corner Radius
0.80mm
Depth of Cut
6.00mm
Thickness
6.00mm

Details

Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Coating
PVD
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Neutral
ANSI Number
XNMU060608PNER-G-ACK300
No. of Edges
6
Super Alloy (S) Compatibility
No
Insert Shape
Triangle
Insert Style
XNMU
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Inscribed Circle
0.180 in
Item
Triangle Milling Insert
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Mounting Style
Screw-On
Grade
ACK300
Insert Material
Carbide
For Use With
Milling Cutters
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ISO Number
XNMU060608PNER-G-ACK300
Manufacturer Grade
ACK300
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
General Purpose
Clearance Angle
0 Degrees
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Cast Iron
Number of Cutting Edges
6
ANSI Code
XNMU060608PNER-G-ACK300
Chip-Breaker Code
G
Shape
Triangle
Measurement System
Metric
Wiper Insert
Yes
Primary Material Application ISO Code
K
Cutting Application
Milling

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.