Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060608PNER-H-ACK300

  • Zoro # G0582598


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
For Use With
Milling Cutters
Super Alloy (S) Compatibility
No
ANSI Number
XNMU060608PNER-H-ACK300
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-H-ACK300
Zoro #
G0582598
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
0.790"
Depth of Cut
6.00mm
Thickness
6.00mm
Cutting Edge Length
3.20mm
Width
11.20mm
Corner Radius
0.80mm

Details

Insert Shape
Triangle
For Use With
Milling Cutters
Super Alloy (S) Compatibility
No
ANSI Number
XNMU060608PNER-H-ACK300
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Item
Triangle Milling Insert
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Insert Material
Carbide
Inscribed Circle
0.180 in
Rake
-5 Degrees Radial, -9 Degrees Axial
Grade
ACK300
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Style
XNMU
Coating
PVD
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ISO Number
XNMU060608PNER-H-ACK300
Clearance Angle
0 Degrees
Shape
Triangle
Manufacturer Grade
ACK300
Material - Machining
Carbide
Cutting Application
Milling
Measurement System
Metric
Chip-Breaker Style
Heavy Cut
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Primary Material Application ISO Code
K
Chip-Breaker Code
H
ANSI Code
XNMU060608PNER-H-ACK300
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Insert Holding Type
Screw-On
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Wiper Insert
Yes

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.