Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACK300

  • Zoro # G0582841


product price: $19.45
/ea
Sold in multiples of 10 for $194.50

Key Features

Insert Application
Roughing
Chip-Breaker
Yes
Cutting Direction
Neutral
Coating
PVD
Insert Size
060604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACK300
Zoro #
G0582841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
1.190"
Width
11.20mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Thickness
6.00mm
Corner Radius
1.20mm

Details

Insert Application
Roughing
Chip-Breaker
Yes
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
Yes
Grade
ACK300
Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Rake
-5 Degrees Radial, -9 Degrees Axial
Stainless (M) Compatibility
No
Inscribed Circle
0.180 in
Insert Shape
Triangle
Cast Iron (K) Compatibility
Yes
For Use With
Milling Cutters
Item
Triangle Milling Insert
No. of Edges
6
ANSI Number
XNMU060612PNER-G-ACK300
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Insert Style
XNMU
ISO Number
XNMU060612PNER-G-ACK300
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Manufacturer Grade
ACK300
Cutting Application
Milling
Shape
Triangle
Measurement System
Metric
Finish - Machining
TiAlN+AlCrN
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Material - Machining
Carbide
Clearance Angle
0 Degrees
Wiper Insert
Yes
Coating Process
PVD
Primary Material Application ISO Code
K
Chip-Breaker Code
G
Chip-Breaker Style
General Purpose
Number of Cutting Edges
6
ANSI Code
XNMU060612PNER-G-ACK300

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.