Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACK300

  • Zoro # G0582701


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACK300
Zoro #
G0582701
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.190"
Insert Thickness
0.240"
Insert Size
060604
Cutting Edge Length
3.20mm
Corner Radius
1.20mm
Thickness
6.00mm
Depth of Cut
6.00mm
Width
11.20mm

Details

Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
XNMU060612PNER-H-ACK300
Item
Triangle Milling Insert
No. of Edges
6
Hardened (H) Compatibility
No
Inscribed Circle
0.180 in
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Coating
PVD
Insert Shape
Triangle
Lead Angle
0 Degrees
Grade
ACK300
Insert Material
Carbide
Insert Style
XNMU
Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, -9 Degrees Axial
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Application
Roughing
ISO Number
XNMU060612PNER-H-ACK300
Cutting Application
Milling
ANSI Code
XNMU060612PNER-H-ACK300
Coating Process
PVD
Number of Cutting Edges
6
Shape
Triangle
Wiper Insert
Yes
Primary Material Application
Cast Iron
Insert Holding Type
Screw-On
Chip-Breaker Code
H
Material - Machining
Carbide
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Manufacturer Grade
ACK300
Primary Material Application ISO Code
K
Chip-Breaker Style
Heavy Cut
Measurement System
Metric
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.