Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060616PNER-G-ACK300

  • Zoro # G0607840


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Chip-Breaker
Yes
For Use With
Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-G-ACK300
Zoro #
G0607840
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Size
060604
Insert Thickness
0.240"
Depth of Cut
6.00mm
Width
11.20mm
Corner Radius
1.60mm
Cutting Edge Length
3.20mm
Thickness
6.00mm

Details

Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Chip-Breaker
Yes
For Use With
Milling Cutters
Grade
ACK300
No. of Edges
6
Insert Material
Carbide
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Coating
PVD
Insert Shape
Triangle
Item
Triangle Milling Insert
Non Ferrous (N) Compatibility
No
Insert Style
XNMU
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Rake
-5 Degrees Radial, -9 Degrees Axial
ANSI Number
XNMU060616PNER-G-ACK300
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
ISO Number
XNMU060616PNER-G-ACK300
Manufacturer Grade
ACK300
Finish - Machining
TiAlN+AlCrN
ANSI Code
XNMU060616PNER-G-ACK300
Number of Cutting Edges
6
Coating Process
PVD
Primary Material Application ISO Code
K
Chip-Breaker Code
G
Cutting Application
Milling
Measurement System
Metric
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Shape
Triangle
Wiper Insert
Yes
Primary Material Application
Cast Iron
Chip-Breaker Style
General Purpose
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.