Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # XNMU060616PNER-H-ACK300

  • Zoro # G0608023


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Style
XNMU
Steel (P) Compatibility
Yes
Insert Thickness
0.240"
Stainless (M) Compatibility
No
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-H-ACK300
Zoro #
G0608023
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
1.600"
Insert Size
060604
Width
11.20mm
Cutting Edge Length
3.20mm
Depth of Cut
6.00mm
Thickness
6.00mm
Corner Radius
1.60mm

Details

Insert Style
XNMU
Steel (P) Compatibility
Yes
Item
Triangle Milling Insert
Stainless (M) Compatibility
No
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Coating
PVD
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Milling Cutters
Insert Application
Roughing
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
6
Hardened (H) Compatibility
No
Grade
ACK300
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
Rake
-5 Degrees Radial, -9 Degrees Axial
Cutting Direction
Neutral
Insert Shape
Triangle
ANSI Number
XNMU060616PNER-H-ACK300
ISO Number
XNMU060616PNER-H-ACK300
Coating Process
PVD
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Wiper Insert
Yes
Insert Holding Type
Screw-On
Cutting Application
Milling
Manufacturer Grade
ACK300
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
H
Chip-Breaker Style
Heavy Cut
Number of Cutting Edges
6
Primary Material Application
Cast Iron
ANSI Code
XNMU060616PNER-H-ACK300
Measurement System
Metric
Shape
Triangle

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.