Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT3CX-ACK300

  • Zoro # G0583718


product price: $19.35
/ea
Sold in multiples of 10 for $193.50

Key Features

Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Inscribed Circle
0.140 in
No. of Edges
2
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT3CX-ACK300
Zoro #
G0583718
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.190"
Insert Size
T3
Nose Radius
0.375"
Width
0.3610 in
Thickness
0.190 in
Corner Radius
3/8 in
Cutting Edge Length
0.7200 in

Details

Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Inscribed Circle
0.140 in
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ANSI Number
ZNMT3CX-ACK300
Cast Iron (K) Compatibility
Yes
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Grade
ACK300
Coating
PVD
Insert Style
ZNMT
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Insert Application
Roughing
Item
Ball Nose Milling Insert
Rake
-10 Degrees Axial
Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Shape
Square
ISO Number
ZNMT3CX-ACK300
Finish - Machining
TiAlN+AlCrN
ANSI Code
ZNMT3CX-ACK300
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Primary Material Application ISO Code
K
Chip-Breaker Style
Single Sided
Shape
Ball Nose
Coating Process
PVD
Primary Material Application
Cast Iron
Chip-Breaker Code
CX
Hole Type
Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
ACK300
Material - Machining
Carbide
Cutting Application
Milling
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees

Description

Ball Nose Milling Insert, Inscribed Circle 0.140 in, Rake -10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.