Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT3SX-ACK300

  • Zoro # G0583812


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Mounting Style
Screw-On
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Nose Radius
0.375"
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT3SX-ACK300
Zoro #
G0583812
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.375"
Insert Thickness
0.017"
Insert Size
3
Thickness
0.017 in
Width
0.2800 in
Corner Radius
3/8 in
Cutting Edge Length
0.7950 in

Details

Mounting Style
Screw-On
Insert Shape
Round
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Rake
Positive
Inscribed Circle
0.140 in
Stainless (M) Compatibility
Yes
ANSI Number
ZNMT3SX-ACK300
Grade
ACK300
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Coating
PVD
No. of Edges
2
Item
Ball Nose Milling Insert
Insert Application
Roughing
Chip-Breaker
Yes
For Use With
Multi-Purpose Milling
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Style
ZNMT
Insert Material
Carbide
Cutting Direction
Neutral
Chip-Breaker Style
Single Sided
Coating Process
PVD
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Shape
Ball Nose
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
ACK300
Cutting Application
Milling
ANSI Code
ZNMT3SX
Chip-Breaker Code
SX
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Hole Type
Countersink Hole

Description

Ball Nose Milling Insert, Inscribed Circle 0.140 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.