Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT4CX-ACK300

  • Zoro # G0583858


product price: $28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Thickness
0.220"
Rake
Positive
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT4CX-ACK300
Zoro #
G0583858
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.220"
Insert Size
4
Nose Radius
0.500"
Width
0.4800 in
Thickness
0.220 in
Corner Radius
1/2 in
Cutting Edge Length
0.8870 in

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Rake
Positive
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Lead Angle
0 Degrees
No. of Edges
2
Insert Application
Roughing
Chip-Breaker
Yes
Grade
ACK300
ANSI Number
ZNMT4CX-ACK300
Non Ferrous (N) Compatibility
No
Insert Shape
Round
Insert Material
Carbide
Inscribed Circle
0.190 in
Coating
PVD
For Use With
Multi-Purpose Milling
Item
Ball Nose Milling Insert
Hardened (H) Compatibility
No
Insert Style
ZNMT
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Cutting Application
Milling
Features
Excellent Fracture Resistance
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
ZNMT4CX
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Shape
Ball Nose
Primary Material Application ISO Code
K
Coating Process
PVD
Clearance Angle
0 Degrees
Chip-Breaker Code
CX
Manufacturer Grade
ACK300

Description

Ball Nose Milling Insert, Inscribed Circle 0.190 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.