Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT4SX-ACK300

  • Zoro # G0583849


product price: $26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Insert Thickness
0.220"
Non Ferrous (N) Compatibility
No
Insert Style
ZNMT
Insert Application
Roughing
Inscribed Circle
0.190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT4SX-ACK300
Zoro #
G0583849
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.220"
Insert Size
4
Nose Radius
0.500"
Thickness
0.220 in
Cutting Edge Length
0.9130 in
Corner Radius
1/2 in
Width
0.3690 in

Details

Item
Ball Nose Milling Insert
Non Ferrous (N) Compatibility
No
Insert Style
ZNMT
Insert Application
Roughing
Inscribed Circle
0.190 in
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
ZNMT4SX-ACK300
Cutting Direction
Neutral
Insert Shape
Round
Rake
Positive
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Grade
ACK300
Stainless (M) Compatibility
Yes
For Use With
Multi-Purpose Milling
Lead Angle
0 Degrees
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Chip-Breaker Code
SX
Shape
Ball Nose
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Clearance Angle
0 Degrees
ANSI Code
ZNMT4SX
Coating Process
PVD
Manufacturer Grade
ACK300
Hole Type
Countersink Hole
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Primary Material Application
Cast Iron
Cutting Application
Milling
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX

Description

Ball Nose Milling Insert, Inscribed Circle 0.190 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.