Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT5CX-ACK300

  • Zoro # G0583970


product price: $40.89
/ea
Sold in multiples of 5 for $204.45

Key Features

Insert Shape
Round
For Use With
Multi-Purpose Milling
Stainless (M) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT5CX-ACK300
Zoro #
G0583970
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
5
Insert Thickness
0.280"
Nose Radius
0.625"
Thickness
0.280 in
Cutting Edge Length
1.1500 in
Width
0.6150 in
Corner Radius
5/8 in

Details

Insert Shape
Round
For Use With
Multi-Purpose Milling
Stainless (M) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
ZNMT5CX-ACK300
Insert Application
Roughing
Insert Material
Carbide
Coating
PVD
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Item
Ball Nose Milling Insert
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
ZNMT
Lead Angle
0 Degrees
Grade
ACK300
Inscribed Circle
0.230 in
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Rake
Positive
Primary Material Application ISO Code
K
Chip-Breaker Style
Single Sided
Primary Material Application
Cast Iron
Features
Excellent Fracture Resistance
Shape
Ball Nose
Material - Machining
Carbide
Chip-Breaker Code
CX
Measurement System
Fractional Inch
Manufacturer Grade
ACK300
ANSI Code
ZNMT5CX
Coating Process
PVD
Number of Cutting Edges
2
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Clearance Angle
0 Degrees
Cutting Application
Milling

Description

Ball Nose Milling Insert, Inscribed Circle 0.230 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.