Milling Insert, ACK300 Grade, Carbide
Mfr # ZNMT5SX-ACK300
Zoro # G0584031
product price: $37.29
/eaSold in multiples of 5 for $186.45
Key Features
Hardened (H) Compatibility
No
ANSI Number
ZNMT5SX-ACK300
Coating
PVD
Nose Radius
0.625"
Stainless (M) Compatibility
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNMT5SX-ACK300
Zoro #
G0584031
UPC #
-
Country of Origin
Japan
Dimensions
Nose Radius
0.625"
Insert Thickness
0.260"
Insert Size
5
Corner Radius
5/8 in
Thickness
0.260 in
Cutting Edge Length
1.1850 in
Width
0.4720 in
Description
Ball Nose Milling Insert, Inscribed Circle 0.230 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.