Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT6X-ACK300

  • Zoro # G0608181


product price: $44.49
/ea
Sold in multiples of 5 for $222.45

Key Features

Insert Style
ZNMT
Insert Material
Carbide
Insert Size
6
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT6X-ACK300
Zoro #
G0608181
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
6
Nose Radius
0.750"
Insert Thickness
0.350"
Cutting Edge Length
1.4300 in
Thickness
0.350 in
Corner Radius
3/4 in
Width
0.7810 in

Details

Insert Style
ZNMT
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball Nose Milling Insert
Coating
PVD
Chip-Breaker
Yes
For Use With
Multi-Purpose Milling
Cutting Direction
Neutral
Grade
ACK300
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
No. of Edges
2
Stainless (M) Compatibility
No
Insert Application
Roughing
ANSI Number
ZNMT6X-ACK300
Mounting Style
Screw-On
Inscribed Circle
0.260 in
Rake
Positive
Insert Shape
Round
Chip-Breaker Code
X
ANSI Code
ZNMT6X
Coating Process
PVD
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Shape
Ball Nose
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Clearance Angle
0 Degrees
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Finish - Machining
TiAlN+AlCrN
Cutting Application
Milling
Manufacturer Grade
ACK300
Hole Type
Countersink Hole
Chip-Breaker Style
Single Sided

Description

Ball Nose Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.