Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # ZNMT8X-ACK300

  • Zoro # G0608242


product price: $58.75
/ea
Sold in multiples of 5 for $293.75

Key Features

Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.260 in
Super Alloy (S) Compatibility
No
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNMT8X-ACK300
Zoro #
G0608242
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.420"
Nose Radius
1.000"
Insert Size
8
Cutting Edge Length
1.7050 in
Thickness
0.420 in
Corner Radius
1 in
Width
1.0120 in

Details

Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Inscribed Circle
0.260 in
Super Alloy (S) Compatibility
No
Rake
Positive
Insert Style
ZNMT
Insert Material
Carbide
Insert Shape
Round
For Use With
Multi-Purpose Milling
Mounting Style
Screw-On
ANSI Number
ZNMT8X-ACK300
Item
Ball Nose Milling Insert
Lead Angle
0 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Grade
ACK300
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Coating
PVD
Insert Application
Roughing
Chip-Breaker
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Toolholder
WBMR075LX, WBMR075MX, WBMR075SX, WBMR100LCX, WBMR100LX, WBMR100MX, WBMR100SX, WBMR125LCX, WBMR125LX, WBMR125MX, WBMR125SX, WBMR150LX, WBMR150MX, WBMR150SX, WBMR200LX, WBMR200MX, WBMR200SX
Chip-Breaker Code
X
Shape
Ball Nose
ANSI Code
ZNMT8X
Chip-Breaker Style
Single Sided
Cutting Application
Milling
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Manufacturer Grade
ACK300
Coating Process
PVD
Primary Material Application
Cast Iron

Description

Ball Nose Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.