Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM100 Grade, Carbide

  • Mfr # RDET10T3M0EN-G-ACM100

  • Zoro # G0583009


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Size
10T3
Stainless (M) Compatibility
No
Coating
PVD
Insert Material
Carbide
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-G-ACM100
Zoro #
G0583009
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
10T3
Insert Thickness
0.160"
Nose Radius
0.197"
Cutting Edge Length
0.3940 in
Thickness
0.160 in

Details

Item
Round Milling Insert
Stainless (M) Compatibility
No
Coating
PVD
Insert Material
Carbide
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Insert Style
RDET
Hardened (H) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Insert Shape
Round
Mounting Style
Screw-On
No. of Edges
0
Cast Iron (K) Compatibility
No
Grade
ACM100
ANSI Number
RDET10T3M0EN-G-ACM100
Inscribed Circle
0.3940 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Finishing
Cutting Application
Milling
Cutting Edge
Round
Manufacturer Grade
ACM100
Secondary Material Application ISO Code
S
Insert Holding Type
Screw-On
Finish - Machining
TiAlN+AlCrN
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
G
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
ANSI Code
RDET10T3M0EN-G
Primary Material Application ISO Code
M, S
Hole Type
Countersink Hole
Shape
Round
Coating Process
PVD
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.