Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM100 Grade, Carbide

  • Mfr # RDET1204M0EN-G-ACM100

  • Zoro # G0583569


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Chip-Breaker
Yes
Inscribed Circle
0.4720 in
For Use With
Milling Cutters
Cutting Direction
Neutral
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-G-ACM100
Zoro #
G0583569
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204
Insert Thickness
0.190"
Nose Radius
0.236"
Cutting Edge Length
0.4720 in
Thickness
0.190 in

Details

Chip-Breaker
Yes
Inscribed Circle
0.4720 in
For Use With
Milling Cutters
Cutting Direction
Neutral
Lead Angle
0 Degrees
Rake
-5 Degrees Radial, 10 Degrees Axial
Super Alloy (S) Compatibility
Yes
Grade
ACM100
Insert Shape
Round
Item
Round Milling Insert
No. of Edges
0
Coating
PVD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
RDET
Insert Application
Finishing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Material
Carbide
ANSI Number
RDET1204M0EN-G-ACM100
Hole Type
Countersink Hole
Manufacturer Grade
ACM100
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
ANSI Code
RDET1204M0EN-G
Cutting Application
Milling
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Shape
Round
Chip-Breaker Code
G
Coating Process
PVD
Cutting Edge
Round
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
S
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Secondary Material Application
Nickel, Titanium

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.