Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM100 Grade, Carbide

  • Mfr # RDET1606M0EN-G-ACM100

  • Zoro # G0583681


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Hardened (H) Compatibility
No
Insert Shape
Round
Insert Material
Carbide
No. of Edges
0
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-G-ACM100
Zoro #
G0583681
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.260"
Insert Size
1606
Nose Radius
0.314"
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

Item
Round Milling Insert
Hardened (H) Compatibility
No
Insert Shape
Round
Insert Material
Carbide
No. of Edges
0
Cutting Direction
Neutral
Inscribed Circle
0.6290 in
Insert Application
Finishing
Lead Angle
0 Degrees
Chip-Breaker
Yes
Rake
-5 Degrees Radial, 10 Degrees Axial
Insert Style
RDET
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
For Use With
Milling Cutters
Super Alloy (S) Compatibility
Yes
ANSI Number
RDET1606M0EN-G-ACM100
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
ACM100
Coating
PVD
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Cutting Application
Milling
Insert Holding Type
Screw-On
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Secondary Material Application ISO Code
S
Chip-Breaker Code
G
Shape
Round
Finish - Machining
TiAlN+AlCrN
Primary Material Application ISO Code
M, S
ANSI Code
RDET1606M0EN-G
Hole Type
Countersink Hole
Coating Process
PVD
Cutting Edge
Round
Manufacturer Grade
ACM100
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.