Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM100 Grade, Carbide

  • Mfr # RDET1606M0EN-H-ACM100

  • Zoro # G0583593


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Insert Size
1606
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-H-ACM100
Zoro #
G0583593
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1606
Nose Radius
0.314"
Insert Thickness
0.260"
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

Steel (P) Compatibility
Yes
Item
Round Milling Insert
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw-On
Grade
ACM100
No. of Edges
0
Hardened (H) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
Coating
PVD
Lead Angle
0 Degrees
Insert Material
Carbide
For Use With
Milling Cutters
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Inscribed Circle
0.6290 in
Insert Style
RDET
ANSI Number
RDET1606M0EN-H-ACM100
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Secondary Material Application ISO Code
S
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Chip-Breaker Code
H
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Cutting Edge
Round
Manufacturer Grade
ACM100
Coating Process
PVD
Cutting Application
Milling
Clearance Angle
15 Degrees
ANSI Code
RDET1606M0EN-H
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Titanium
Shape
Round
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.