Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT123504PEERE-ACM200

  • Zoro # G0581922


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Lead Angle
0 Degrees
Insert Size
123504
Insert Material
Carbide
Chip-Breaker
Yes
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERE-ACM200
Zoro #
G0581922
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123504
Nose Radius
0.010"
Insert Thickness
0.138"
Corner Radius
1/64 in
Depth of Cut
10.00mm
Thickness
0.138 in
Cutting Edge Length
12.00mm
Width
0.2600 in

Details

Lead Angle
0 Degrees
Insert Material
Carbide
Chip-Breaker
Yes
Rake
Positive
Insert Style
AXMT
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
AXMT123504PEERE-ACM200
Grade
ACM200
Inscribed Circle
0.130 in
Cutting Direction
Right Hand
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
ISO Number
AXMT123504PEERE-ACM200
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX20500EW, WEX2050E, WEX20625EMW, WEX20625EW, WEX2063E, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Shape
Parallelogram
Chip-Breaker Style
Single Sided
ANSI Code
AXMT123504PEERE-ACM200
Cutting Application
Medium
Primary Material Application ISO Code
M, S
Included Angle
85 Degrees
Number of Cutting Edges
2
Hole Type
Countersink Hole
Wiper Insert
Yes
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
E
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiCN
Manufacturer Grade
ACM200
Insert Holding Type
Screw-On

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.