Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT123508PEEREH-ACM200

  • Zoro # G0582193


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Super Alloy (S) Compatibility
Yes
ANSI Number
AXMT123508PEEREH-ACM200
Grade
ACM200
Lead Angle
0 Degrees
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123508PEEREH-ACM200
Zoro #
G0582193
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Size
123508
Insert Thickness
0.138"
Cutting Edge Length
12.00mm
Thickness
0.138 in
Corner Radius
1/32 in
Depth of Cut
10.00mm
Width
0.2600 in

Details

Super Alloy (S) Compatibility
Yes
ANSI Number
AXMT123508PEEREH-ACM200
Grade
ACM200
Lead Angle
0 Degrees
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Insert Application
Medium
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
CVD
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Inscribed Circle
0.130 in
No. of Edges
2
Insert Style
AXMT
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ISO Number
AXMT123508PEEREH-ACM200
Coating Process
CVD
Finish - Machining
TiCN
Cutting Application
Medium
Measurement System
Metric
Number of Cutting Edges
2
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
EH
Insert Holding Type
Screw-On
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
Manufacturer Grade
ACM200
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
ANSI Code
AXMT123508PEEREH-ACM200
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Parallelogram
Included Angle
85 Degrees
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
Chip-Breaker Style
Single Sided
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123508PEEREH-ACM200, EH, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.