Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT123516PEERE-ACM200

  • Zoro # G0570847


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Grade
ACM200
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123516PEERE-ACM200
Zoro #
G0570847
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123516
Insert Thickness
0.138"
Nose Radius
0.063"
Cutting Edge Length
12.00mm
Width
0.2600 in
Corner Radius
1/16 in
Depth of Cut
10.00mm
Thickness
0.138 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123516PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.