Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT123524PEER-E-ACM200

  • Zoro # G0570661


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Lead Angle
0 Degrees
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ANSI Number
AXMT123524PEER-E-ACM200
Insert Size
123524
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123524PEER-E-ACM200
Zoro #
G0570661
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
123524
Nose Radius
0.094"
Insert Thickness
0.138"
Width
0.2600 in
Thickness
0.138 in
Cutting Edge Length
12.00mm
Corner Radius
3/32 in
Depth of Cut
10.00mm

Details

Lead Angle
0 Degrees
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ANSI Number
AXMT123524PEER-E-ACM200
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Application
Medium
Rake
Positive
Insert Material
Carbide
Coating
CVD
No. of Edges
2
Mounting Style
Screw-On
Inscribed Circle
0.130 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Grade
ACM200
Insert Style
AXMT
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ISO Number
AXMT123524PEER-E-ACM200
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
AXMT123524PEER-E-ACM200
Hole Type
Countersink Hole
Wiper Insert
Yes
Insert Holding Type
Screw-On
Manufacturer Grade
ACM200
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Finish - Machining
TiCN
Number of Cutting Edges
2
Chip-Breaker Code
E
Primary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Included Angle
85 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Measurement System
Metric
Cutting Application
Medium
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
S
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123524PEER-E-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.