This item is Discontinued.

Sumitomo Milling Insert, Parallelogram, 12.00mm AXMT123532PEER-E-ACM200

This item is Discontinued.

Sumitomo

Milling Insert, Parallelogram, 12.00mm (Discontinued)

Mfr # AXMT123532PEER-E-ACM200
Zoro # G0570908
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXMT123532PEER-E-ACM200
Zoro #
G0570908
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.126"
Insert Size
123532
Insert Thickness
0.138"
Corner Radius
1/8 in
Thickness
0.138 in
Width
0.2600 in
Cutting Edge Length
12.00mm
Depth of Cut
10.00mm

Details

Chip-Breaker
Yes
Insert Shape
Parallelogram
Mounting Style
Screw-On
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Rake
Positive
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
AXMT
No. of Edges
2
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
ACM200
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
ANSI Number
AXMT123532PEER-E-ACM200
Coating
CVD
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.130 in
Item
Parallelogram Milling Insert
Insert Application
Medium
ISO Number
AXMT123532PEER-E-ACM200
Included Angle
85 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Medium
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Number of Cutting Edges
2
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
ANSI Code
AXMT123532PEER-E-ACM200
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw-On
Measurement System
Metric
Wiper Insert
Yes
Shape
Parallelogram
Coating Process
CVD
Chip-Breaker Code
E
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACM200
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, S
Hole Type
Countersink Hole
Clearance Angle
11 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123532PEER-E-ACM200, E, Single Sided, 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.