Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170504PEERE-ACM200

  • Zoro # G0570923


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Lead Angle
0 Degrees
Insert Style
AXMT
No. of Edges
2
ANSI Number
AXMT170504PEERE-ACM200
Insert Size
170504
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170504PEERE-ACM200
Zoro #
G0570923
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170504
Insert Thickness
0.219"
Nose Radius
0.010"
Width
0.4020 in
Corner Radius
1/64 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Thickness
0.219 in

Details

Lead Angle
0 Degrees
Insert Style
AXMT
No. of Edges
2
ANSI Number
AXMT170504PEERE-ACM200
Inscribed Circle
0.180 in
Insert Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Coating
CVD
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Chip-Breaker
Yes
Grade
ACM200
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Rake
Positive
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
ISO Number
AXMT170504PEERE-ACM200
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
E
Number of Cutting Edges
2
Cutting Application
Medium
Clearance Angle
11 Degrees
ANSI Code
AXMT170504PEERE-ACM200
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiCN
Wiper Insert
Yes
Hole Type
Countersink Hole
Coating Process
CVD
Shape
Parallelogram
Insert Holding Type
Screw-On
Measurement System
Metric
Manufacturer Grade
ACM200
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
Single Sided
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.