Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170508PEERE-ACM200

  • Zoro # G0571133


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Application
Medium
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
ACM200
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERE-ACM200
Zoro #
G0571133
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170508
Nose Radius
0.031"
Insert Thickness
0.219"
Width
0.4020 in
Thickness
0.219 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Corner Radius
1/32 in

Details

Insert Application
Medium
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Grade
ACM200
Inscribed Circle
0.180 in
No. of Edges
2
Rake
Positive
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Shoulder Milling Cutters
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Style
AXMT
Chip-Breaker
Yes
ANSI Number
AXMT170508PEERE-ACM200
Mounting Style
Screw-On
Lead Angle
0 Degrees
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Coating
CVD
ISO Number
AXMT170508PEERE-ACM200
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
AXMT170508PEERE-ACM200
Manufacturer Grade
ACM200
Coating Process
CVD
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium
Hole Type
Countersink Hole
Finish - Machining
TiCN
Clearance Angle
11 Degrees
Shape
Parallelogram
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Chip-Breaker Code
E
Primary Material Application ISO Code
M, S
Cutting Application
Medium
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Included Angle
85 Degrees
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.