Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170508PEEREH-ACM200

  • Zoro # G0571048


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Lead Angle
0 Degrees
No. of Edges
2
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEEREH-ACM200
Zoro #
G0571048
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.031"
Insert Size
170508
Thickness
0.219 in
Depth of Cut
14.00mm
Corner Radius
1/32 in
Cutting Edge Length
17.00mm
Width
0.4020 in

Details

Lead Angle
0 Degrees
No. of Edges
2
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
Rake
Positive
Item
Parallelogram Milling Insert
Grade
ACM200
ANSI Number
AXMT170508PEEREH-ACM200
Cast Iron (K) Compatibility
No
Coating
CVD
Inscribed Circle
0.180 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Chip-Breaker
Yes
ISO Number
AXMT170508PEEREH-ACM200
Chip-Breaker Style
Single Sided
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiCN
Insert Holding Type
Screw-On
Shape
Parallelogram
Coating Process
CVD
Secondary Material Application ISO Code
S
Manufacturer Grade
ACM200
Cutting Application
Medium
ANSI Code
AXMT170508PEEREH-ACM200
Number of Cutting Edges
2
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Primary Material Application ISO Code
M, S
Chip-Breaker Code
EH
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
Included Angle
85 Degrees
Measurement System
Metric
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEEREH-ACM200, EH, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.