Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170516PEERE-ACM200

  • Zoro # G0607299


product price: $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Material
Carbide
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170516PEERE-ACM200
Zoro #
G0607299
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.063"
Insert Thickness
0.219"
Insert Size
170516
Cutting Edge Length
17.00mm
Width
0.4020 in
Thickness
0.219 in
Corner Radius
1/16 in
Depth of Cut
14.00mm

Details

Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Material
Carbide
No. of Edges
2
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
ACM200
Insert Style
AXMT
Coating
CVD
Rake
Positive
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT170516PEERE-ACM200
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Insert Application
Medium
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
ISO Number
AXMT170516PEERE-ACM200
Secondary Material Application ISO Code
S
Clearance Angle
11 Degrees
Measurement System
Metric
Chip-Breaker Style
Single Sided
Finish - Machining
TiCN
Hole Type
Countersink Hole
Shape
Parallelogram
Cutting Application
Medium
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Code
E
Manufacturer Grade
ACM200
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
ANSI Code
AXMT170516PEERE-ACM200
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Included Angle
85 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170516PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.