Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170520PEERE-ACM200

  • Zoro # G0607350


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

No. of Edges
2
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Size
170520
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170520PEERE-ACM200
Zoro #
G0607350
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170520
Nose Radius
0.079"
Insert Thickness
0.219"
Width
0.4020 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Corner Radius
0.0790 in
Thickness
0.219 in

Details

Item
Parallelogram Milling Insert
No. of Edges
2
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Coating
CVD
Steel (P) Compatibility
No
Grade
ACM200
Mounting Style
Screw-On
Insert Style
AXMT
Insert Application
Medium
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ANSI Number
AXMT170520PEERE-ACM200
Rake
Positive
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Hardened (H) Compatibility
No
ISO Number
AXMT170520PEERE-ACM200
Material - Machining
Carbide
Wiper Insert
Yes
Coating Process
CVD
Hole Type
Countersink Hole
Shape
Parallelogram
Secondary Material Application ISO Code
S
Included Angle
85 Degrees
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, S
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170520PEERE-ACM200
Cutting Application
Medium
Measurement System
Metric
Clearance Angle
11 Degrees
Finish - Machining
TiCN
Number of Cutting Edges
2
Manufacturer Grade
ACM200
Chip-Breaker Style
Single Sided
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
E

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.