Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170524PEER-E-ACM200

  • Zoro # G0571370


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170524PEER-E-ACM200
Zoro #
G0571370
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.094"
Insert Size
170524
Insert Thickness
0.219"
Corner Radius
3/32 in
Thickness
0.219 in
Cutting Edge Length
17.00mm
Width
0.4020 in
Depth of Cut
14.00mm

Details

Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
Insert Style
AXMT
Inscribed Circle
0.180 in
No. of Edges
2
Chip-Breaker
Yes
ANSI Number
AXMT170524PEER-E-ACM200
Lead Angle
0 Degrees
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Cutting Direction
Right Hand
Coating
CVD
Insert Material
Carbide
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Rake
Positive
Steel (P) Compatibility
No
ISO Number
AXMT170524PEER-E-ACM200
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Wiper Insert
Yes
Clearance Angle
11 Degrees
Secondary Material Application
Nickel, Titanium
Cutting Application
Medium
Shape
Parallelogram
ANSI Code
AXMT170524PEER-E-ACM200
Number of Cutting Edges
2
Chip-Breaker Code
E
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
85 Degrees
Finish - Machining
TiCN
Manufacturer Grade
ACM200
Coating Process
CVD
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170524PEER-E-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.