Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170530PEERE-ACM200

  • Zoro # G0571300


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Thickness
0.219"
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Size
170530
ANSI Number
AXMT170530PEERE-ACM200
Lead Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170530PEERE-ACM200
Zoro #
G0571300
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170530
Nose Radius
0.118"
Thickness
0.219 in
Depth of Cut
14.00mm
Width
0.4020 in
Corner Radius
0.1180 in
Cutting Edge Length
17.00mm

Details

Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
AXMT170530PEERE-ACM200
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Rake
Positive
Insert Style
AXMT
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Coating
CVD
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
ACM200
Item
Parallelogram Milling Insert
Inscribed Circle
0.180 in
Chip-Breaker
Yes
Insert Application
Medium
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
ISO Number
AXMT170530PEERE-ACM200
Wiper Insert
Yes
Manufacturer Grade
ACM200
ANSI Code
AXMT170530PEERE-ACM200
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
Single Sided
Cutting Application
Medium
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Included Angle
85 Degrees
Shape
Parallelogram
Clearance Angle
11 Degrees
Chip-Breaker Code
E
Coating Process
CVD
Hole Type
Countersink Hole
Secondary Material Application ISO Code
S
Insert Holding Type
Screw-On
Finish - Machining
TiCN
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170530PEERE-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.