Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170531PEER-E-ACM200

  • Zoro # G0571571


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Application
Medium
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170531PEER-E-ACM200
Zoro #
G0571571
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.122"
Insert Thickness
0.219"
Insert Size
170531
Thickness
0.219 in
Width
0.4020 in
Corner Radius
0.1220 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm

Details

Insert Application
Medium
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Lead Angle
0 Degrees
Insert Material
Carbide
Coating
CVD
ANSI Number
AXMT170531PEER-E-ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
Mounting Style
Screw-On
Insert Style
AXMT
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Rake
Positive
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Grade
ACM200
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
ISO Number
AXMT170531PEER-E-ACM200
Finish - Machining
TiCN
Secondary Material Application ISO Code
S
Measurement System
Metric
Insert Holding Type
Screw-On
Material - Machining
Carbide
Chip-Breaker Code
E
Shape
Parallelogram
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
ACM200
For Toolholder
WEX2000F Series Cutter
Cutting Application
Medium
Hole Type
Countersink Hole
Primary Material Application ISO Code
M, S
Clearance Angle
11 Degrees
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
ANSI Code
AXMT170531PEER-E-ACM200
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170531PEER-E-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.