Zoro Homepage

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170548PEER-E-ACM200

  • Zoro # G0571510


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
No. of Edges
2
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170548PEER-E-ACM200
Zoro #
G0571510
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170548
Nose Radius
0.189"
Insert Thickness
0.219"
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Width
0.4020 in
Corner Radius
0.1890 in
Thickness
0.219 in

Details

Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Grade
ACM200
ANSI Number
AXMT170548PEER-E-ACM200
Inscribed Circle
0.180 in
Insert Application
Medium
Steel (P) Compatibility
No
Insert Shape
Parallelogram
Rake
Positive
Chip-Breaker
Yes
Lead Angle
0 Degrees
Mounting Style
Screw-On
Insert Material
Carbide
ISO Number
AXMT170548PEER-E-ACM200
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Features
Excellent Balance of Fracture and Wear Resistance
Secondary Material Application
Nickel, Titanium
Cutting Application
Medium
Included Angle
85 Degrees
Shape
Parallelogram
Secondary Material Application ISO Code
S
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Coating Process
CVD
ANSI Code
AXMT170548PEER-E-ACM200
Wiper Insert
Yes
Chip-Breaker Code
E
Hole Type
Countersink Hole
Material - Machining
Carbide
For Toolholder
WEX2000F Series Cutter
Measurement System
Metric
Manufacturer Grade
ACM200
Primary Material Application ISO Code
M, S
Finish - Machining
TiCN

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170548PEER-E-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.