Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # AXMT170563PEER-E-ACM200

  • Zoro # G0571641


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Thickness
0.219"
Super Alloy (S) Compatibility
Yes
Nose Radius
0.248"
Rake
Positive
Insert Size
170563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170563PEER-E-ACM200
Zoro #
G0571641
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.248"
Insert Size
170563
Width
0.4020 in
Thickness
0.219 in
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Corner Radius
0.2480 in

Details

Super Alloy (S) Compatibility
Yes
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Coating
CVD
Insert Style
AXMT
ANSI Number
AXMT170563PEER-E-ACM200
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Chip-Breaker
Yes
Insert Material
Carbide
No. of Edges
2
Grade
ACM200
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Insert Application
Medium
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Lead Angle
0 Degrees
Item
Parallelogram Milling Insert
ISO Number
AXMT170563PEER-E-ACM200
Measurement System
Metric
Finish - Machining
TiCN
Shape
Parallelogram
Features
Excellent Balance of Fracture and Wear Resistance
Wiper Insert
Yes
Cutting Application
Medium
For Toolholder
WEX2000F Series Cutter
Insert Holding Type
Screw-On
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Coating Process
CVD
Secondary Material Application
Nickel, Titanium
ANSI Code
AXMT170563PEER-E-ACM200
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
S
Chip-Breaker Code
E
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
ACM200
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170563PEER-E-ACM200, E, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.