Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX080404PNER-G-ACM200

  • Zoro # G0571389


product price: $16.85
/ea
Sold in multiples of 10 for $168.50

Key Features

Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNEX080404PNER-G-ACM200
Zoro #
G0571389
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080404
Insert Thickness
0.170"
Nose Radius
0.010"
Width
9.30mm
Thickness
0.170 in
Cutting Edge Length
8.60mm
Corner Radius
1/64 in
Depth of Cut
8.00mm

Details

Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Lead Angle
0 Degrees
Insert Style
LNEX
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Rake
-34 Degrees to -20 Degrees Radial, -6 Degrees Axial
Insert Application
Medium
Insert Shape
Rectangle
Grade
ACM200
Inscribed Circle
0.140 in
For Use With
Shoulder Milling Cutters
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
LNEX080404PNER-G-ACM200
Item
Diamond Milling Insert
No. of Edges
4
Cutting Direction
Right Hand
ISO Number
LNEX080404PNER-G-ACM200
Chip-Breaker Style
10 Degrees Rake Angle
Coating Process
CVD
Secondary Material Application ISO Code
S
Measurement System
Metric
Primary Material Application ISO Code
M, S
For Toolholder
TSX30625EW, TSX30750EW, TSX31000EW, TSX31250EW, TSX31500EW, TSX31500R, TSX32000R, TSX32500R, TSX41000EW, TSX41250EW, TSX41500EW, TSX41500R, TSX42000R, TSX42500R, TSX43000R, TSX44000R, TSX45000R, TSX46000R, TSXF30750EW, TSXF31000EW, TSXF31250EW, TSXF31500EW, TSXF31500R, TSXF32000R, TSXF32500R, TSXF41250EW, TSXF41500EW, TSXF41500R, TSXF42000R, TSXF42500R, TSXF43000R, TSXF44000R
Hole Type
Straight or Countersink Hole
Finish - Machining
TiCN
Shape
Rectangular
Number of Cutting Edges
4
Features
Excellent Balance of Fracture and Wear Resistance
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
ANSI Code
LNEX080404PNER-G-ACM200
Chip-Breaker Code
G
Wiper Insert
Yes
Material - Machining
Carbide
Cutting Application
Medium
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
ACM200

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -34 Degrees to -20 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.