Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX080404PNER-L-ACM200

  • Zoro # G0571413


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

For Use With
Shoulder Milling Cutters
Insert Size
080404
Chip-Breaker
Yes
Insert Shape
Rectangle
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNEX080404PNER-L-ACM200
Zoro #
G0571413
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080404
Insert Thickness
0.170"
Nose Radius
0.010"
Cutting Edge Length
8.60mm
Width
9.30mm
Depth of Cut
8.00mm
Thickness
0.170 in
Corner Radius
1/64 in

Details

For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
LNEX080404PNER-L-ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Insert Style
LNMX
Coating
CVD
Insert Application
Medium
Inscribed Circle
0.140 in
Item
Diamond Milling Insert
Grade
ACM200
ISO Number
LNEX080404PNER-L-ACM200
ANSI Code
LNEX080404PNER-L-ACM200
Chip-Breaker Code
L
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
S
Cutting Application
Medium
Manufacturer Grade
ACM200
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application ISO Code
M, S
Chip-Breaker Style
10 Degrees Rake Angle
Finish - Machining
TiCN
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Coating Process
CVD
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Shape
Rectangular

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.