Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX080408PNER-G-ACM200

  • Zoro # G0571930


product price: $18.09
/ea
Sold in multiples of 10 for $180.90

Key Features

Inscribed Circle
0.140 in
Insert Application
Medium
Steel (P) Compatibility
No
Nose Radius
0.031"
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-G-ACM200
Zoro #
G0571930
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.170"
Insert Size
080408
Thickness
0.170 in
Corner Radius
1/32 in
Width
9.30mm
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm

Details

Inscribed Circle
0.140 in
Insert Application
Medium
Steel (P) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
Grade
ACM200
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Stainless (M) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Insert Style
LNMX
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
LNEX080408PNER-G-ACM200
ISO Number
LNEX080408PNER-G-ACM200
ANSI Code
LNEX080408PNER-G-ACM200
Measurement System
Metric
Chip-Breaker Code
G
Manufacturer Grade
ACM200
Wiper Insert
Yes
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application ISO Code
M, S
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
Shape
Rectangular
Finish - Machining
TiCN
Hole Type
Straight or Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Cutting Application
Medium
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
S

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.