Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX080408PNER-L-ACM200

  • Zoro # G0571912


product price: $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Style
LNMX
Chip-Breaker
Yes
Lead Angle
0 Degrees
Insert Size
080408
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080408PNER-L-ACM200
Zoro #
G0571912
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080408
Nose Radius
0.031"
Insert Thickness
0.170"
Corner Radius
1/32 in
Depth of Cut
8.00mm
Width
9.30mm
Thickness
0.170 in
Cutting Edge Length
8.60mm

Details

Insert Style
LNMX
Item
Diamond Milling Insert
Chip-Breaker
Yes
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.140 in
For Use With
Shoulder Milling Cutters
Insert Shape
Rectangle
Insert Material
Carbide
Workpiece Compatibility
Stainless (M), Super Alloy (S)
ANSI Number
LNEX080408PNER-L-ACM200
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Insert Application
Medium
Grade
ACM200
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Screw-On
Coating
CVD
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
ISO Number
LNEX080408PNER-L-ACM200
Finish - Machining
TiCN
Chip-Breaker Style
10 Degrees Rake Angle
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Hole Type
Straight or Countersink Hole
Clearance Angle
0 Degrees
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
Insert Holding Type
Screw-On
ANSI Code
LNEX080408PNER-L-ACM200
Features
Excellent Balance of Fracture and Wear Resistance
Cutting Application
Medium
Wiper Insert
Yes
Material - Machining
Carbide
Chip-Breaker Code
L
Secondary Material Application ISO Code
S
Shape
Rectangular
Measurement System
Metric
Manufacturer Grade
ACM200

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.