Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX080412PNER-G-ACM200

  • Zoro # G0571903


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

Insert Application
Medium
Cast Iron (K) Compatibility
No
Insert Thickness
0.170"
Coating
CVD
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080412PNER-G-ACM200
Zoro #
G0571903
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.170"
Insert Size
080412
Nose Radius
0.047"
Thickness
0.170 in
Width
9.30mm
Corner Radius
3/64 in
Cutting Edge Length
8.60mm
Depth of Cut
8.00mm

Details

Insert Application
Medium
Cast Iron (K) Compatibility
No
Coating
CVD
No. of Edges
4
Chip-Breaker
Yes
Insert Style
LNEX
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Insert Shape
Rectangle
Mounting Style
Screw-On
Stainless (M) Compatibility
No
For Use With
Shoulder Milling Cutters
Grade
ACM200
Steel (P) Compatibility
No
Item
Diamond Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ANSI Number
LNEX080412PNER-G-ACM200
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.140 in
Rake
-34 Degrees to -20 Degrees Radial, -6 Degrees Axial
ISO Number
LNEX080412PNER-G-ACM200
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
G
Cutting Application
Medium
Shape
Rectangular
Wiper Insert
Yes
Number of Cutting Edges
4
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Hole Type
Straight or Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
LNEX080412PNER-G-ACM200
Chip-Breaker Style
10 Degrees Rake Angle
Manufacturer Grade
ACM200
Finish - Machining
TiCN
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -34 Degrees to -20 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.