Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX080416PNER-G-ACM200

  • Zoro # G0572113


product price: $18.05
/ea
Sold in multiples of 10 for $180.50

Key Features

For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Inscribed Circle
0.140 in
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX080416PNER-G-ACM200
Zoro #
G0572113
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080416
Nose Radius
0.063"
Insert Thickness
0.170"
Corner Radius
1/16 in
Depth of Cut
8.00mm
Width
9.30mm
Cutting Edge Length
8.60mm
Thickness
0.170 in

Details

For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Inscribed Circle
0.140 in
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
ACM200
Cast Iron (K) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Insert Style
LNMX
Rake
-13 Degrees to -12 Degrees Radial, -6 Degrees Axial
Coating
CVD
ANSI Number
LNEX080416PNER-G-ACM200
Item
Diamond Milling Insert
Lead Angle
0 Degrees
Insert Application
Medium
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Rectangle
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
ISO Number
LNEX080416PNER-G-ACM200
Finish - Machining
TiCN
Insert Holding Type
Screw-On
Material - Machining
Carbide
Shape
Rectangular
Chip-Breaker Code
G
Cutting Application
Medium
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
LNEX080416PNER-G-ACM200
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Manufacturer Grade
ACM200
Wiper Insert
Yes
Primary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
10 Degrees Rake Angle
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.140 in, -13 Degrees to -12 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.