Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX130604PNER-L-ACM200

  • Zoro # G0572247


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Coating
CVD
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Style
LNMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130604PNER-L-ACM200
Zoro #
G0572247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.010"
Insert Size
130604
Thickness
0.250 in
Cutting Edge Length
13.00mm
Width
12.60mm
Corner Radius
1/64 in
Depth of Cut
12.00mm

Details

Coating
CVD
Inscribed Circle
0.180 in
Hardened (H) Compatibility
No
Item
Diamond Milling Insert
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Insert Style
LNMX
For Use With
Shoulder Milling Cutters
ANSI Number
LNEX130604PNER-L-ACM200
No. of Edges
4
Grade
ACM200
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Insert Application
Medium
Insert Shape
Rectangle
Insert Material
Carbide
ISO Number
LNEX130604PNER-L-ACM200
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application ISO Code
M, S
ANSI Code
LNEX130604PNER-L-ACM200
Clearance Angle
0 Degrees
Cutting Application
Medium
Measurement System
Metric
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Coating Process
CVD
Chip-Breaker Style
10 Degrees Rake Angle
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
L
Features
Excellent Balance of Fracture and Wear Resistance
Finish - Machining
TiCN
Manufacturer Grade
ACM200
Number of Cutting Edges
4
Insert Holding Type
Screw-On
Shape
Rectangular

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.