Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX130608PNER-L-ACM200

  • Zoro # G0607579


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Lead Angle
0 Degrees
Insert Thickness
0.250"
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130608PNER-L-ACM200
Zoro #
G0607579
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
130608
Nose Radius
0.031"
Depth of Cut
12.00mm
Cutting Edge Length
13.00mm
Thickness
0.250 in
Width
12.60mm
Corner Radius
1/32 in

Details

Lead Angle
0 Degrees
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
LNEX130608PNER-L-ACM200
Insert Shape
Rectangle
Cast Iron (K) Compatibility
No
No. of Edges
4
Insert Style
LNEX
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Insert Application
Medium
Inscribed Circle
0.180 in
Coating
CVD
Mounting Style
Screw-On
Grade
ACM200
ISO Number
LNEX130608PNER-L-ACM200
Finish - Machining
TiCN
ANSI Code
LNEX130608PNER-L-ACM200
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Chip-Breaker Code
L
Coating Process
CVD
Measurement System
Metric
Material - Machining
Carbide
Hole Type
Straight or Countersink Hole
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Insert Holding Type
Screw-On
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Medium
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rectangular
Primary Material Application ISO Code
M, S
Manufacturer Grade
ACM200
Wiper Insert
Yes

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.