Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX130616PNER-G-ACM200

  • Zoro # G0607719


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Cutting Direction
Right Hand
No. of Edges
4
Insert Size
130616
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130616PNER-G-ACM200
Zoro #
G0607719
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130616
Insert Thickness
0.250"
Nose Radius
0.063"
Depth of Cut
12.00mm
Width
12.60mm
Thickness
0.250 in
Cutting Edge Length
13.00mm
Corner Radius
1/16 in

Details

Cutting Direction
Right Hand
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Item
Diamond Milling Insert
Mounting Style
Screw-On
Chip-Breaker
Yes
Insert Material
Carbide
Inscribed Circle
0.180 in
Grade
ACM200
Super Alloy (S) Compatibility
Yes
Insert Style
LNEX
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
ANSI Number
LNEX130616PNER-G-ACM200
Insert Application
Medium
Coating
CVD
Insert Shape
Rectangle
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
ISO Number
LNEX130616PNER-G-ACM200
Secondary Material Application ISO Code
S
Clearance Angle
0 Degrees
Coating Process
CVD
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACM200
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
Insert Holding Type
Screw-On
Cutting Application
Medium
Chip-Breaker Code
G
Primary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiCN
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
LNEX130616PNER-G-ACM200
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Rectangular
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.