Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX130624PNER-G-ACM200

  • Zoro # G0594251


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Steel (P) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130624PNER-G-ACM200
Zoro #
G0594251
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
130624
Nose Radius
0.094"
Insert Thickness
0.250"
Width
12.60mm
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Corner Radius
3/32 in
Thickness
0.250 in

Details

Steel (P) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Shape
Rectangle
Insert Application
Medium
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
Grade
ACM200
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Lead Angle
0 Degrees
Cast Iron (K) Compatibility
No
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Style
LNMX
ANSI Number
LNEX130624PNER-G-ACM200
Coating
CVD
ISO Number
LNEX130624PNER-G-ACM200
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Finish - Machining
TiCN
Primary Material Application ISO Code
M, S
Coating Process
CVD
Chip-Breaker Style
10 Degrees Rake Angle
Insert Holding Type
Screw-On
Manufacturer Grade
ACM200
Secondary Material Application ISO Code
S
Clearance Angle
0 Degrees
ANSI Code
LNEX130624PNER-G-ACM200
Number of Cutting Edges
4
Cutting Application
Medium
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Hole Type
Straight or Countersink Hole
Shape
Rectangular
Material - Machining
Carbide
Wiper Insert
Yes

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.