Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # LNEX130632PNER-G-ACM200

  • Zoro # G0594452


product price: $20.05
/ea
Sold in multiples of 10 for $200.50

Key Features

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Grade
ACM200
Steel (P) Compatibility
No
Nose Radius
0.126"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-G-ACM200
Zoro #
G0594452
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.126"
Insert Thickness
0.250"
Insert Size
130632
Width
12.60mm
Corner Radius
1/8 in
Cutting Edge Length
13.00mm
Depth of Cut
12.00mm
Thickness
0.250 in

Details

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Grade
ACM200
Steel (P) Compatibility
No
Insert Material
Carbide
ANSI Number
LNEX130632PNER-G-ACM200
No. of Edges
4
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Insert Shape
Rectangle
Chip-Breaker
Yes
Inscribed Circle
0.180 in
Super Alloy (S) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Insert Style
LNMX
Item
Diamond Milling Insert
Coating
CVD
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
LNEX130632PNER-G-ACM200
Cutting Application
Medium
Chip-Breaker Code
G
ANSI Code
LNEX130632PNER-G-ACM200
Insert Holding Type
Screw-On
Hole Type
Straight or Countersink Hole
Material - Machining
Carbide
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Finish - Machining
TiCN
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
CVD
Number of Cutting Edges
4
Manufacturer Grade
ACM200
Shape
Rectangular
Chip-Breaker Style
10 Degrees Rake Angle
Wiper Insert
Yes
Measurement System
Metric
Clearance Angle
0 Degrees

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.