Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # RDET10T3M0EN-G-ACM200

  • Zoro # G0582939


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Inscribed Circle
0.3940 in
Insert Style
RDET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET10T3M0EN-G-ACM200
Zoro #
G0582939
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Size
10T3
Insert Thickness
0.160"
Thickness
0.160 in
Cutting Edge Length
0.3940 in

Details

Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Inscribed Circle
0.3940 in
Insert Style
RDET
No. of Edges
0
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
Milling Cutters
Insert Application
Medium
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Insert Material
Carbide
Coating
CVD
ANSI Number
RDET10T3M0EN-G-ACM200
Lead Angle
0 Degrees
Rake
-5 Degrees Radial, 10 Degrees Axial
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Shape
Round
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Grade
ACM200
Hardened (H) Compatibility
No
Coating Process
CVD
Measurement System
Fractional Inch
ANSI Code
RDET10T3M0EN-G
Chip-Breaker Style
On One Side
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, S
Insert Holding Type
Screw-On
Cutting Edge
Round
Cutting Application
Milling
Clearance Angle
15 Degrees
Manufacturer Grade
ACM200
Material - Machining
Carbide
Shape
Round
Hole Type
Countersink Hole
Chip-Breaker Code
G
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Titanium
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Finish - Machining
TiCN

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.