Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # RDET10T3M0EN-H-ACM200

  • Zoro # G0583079


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Cast Iron (K) Compatibility
No
ANSI Number
RDET10T3M0EN-H-ACM200
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDET10T3M0EN-H-ACM200
Zoro #
G0583079
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Thickness
0.160"
Insert Size
10T3
Cutting Edge Length
0.3940 in
Thickness
0.160 in

Details

Cast Iron (K) Compatibility
No
ANSI Number
RDET10T3M0EN-H-ACM200
Non Ferrous (N) Compatibility
No
For Use With
Milling Cutters
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Inscribed Circle
0.3940 in
Coating
CVD
Insert Material
Carbide
Grade
ACM200
Cutting Direction
Neutral
Rake
-5 Degrees Radial, 10 Degrees Axial
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Item
Round Milling Insert
Insert Style
RDET
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Steel (P) Compatibility
Yes
No. of Edges
0
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
RDET10T3M0EN-H
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
ACM200
Finish - Machining
TiCN
Measurement System
Fractional Inch
Hole Type
Countersink Hole
Cutting Edge
Round
Secondary Material Application ISO Code
S
Shape
Round
Chip-Breaker Code
H
Coating Process
CVD
Primary Material Application ISO Code
M, S
Clearance Angle
15 Degrees
Cutting Application
Milling

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.