Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # RDET1204M0EN-H-ACM200

  • Zoro # G0583663


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Size
1204
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1204M0EN-H-ACM200
Zoro #
G0583663
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204
Nose Radius
0.236"
Insert Thickness
0.190"
Thickness
0.190 in
Cutting Edge Length
0.4720 in

Details

Insert Material
Carbide
Cast Iron (K) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
No. of Edges
0
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
ACM200
Rake
-5 Degrees Radial, 10 Degrees Axial
Insert Application
Medium
Inscribed Circle
0.4720 in
Insert Shape
Round
For Use With
Milling Cutters
ANSI Number
RDET1204M0EN-H-ACM200
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Insert Style
RDET
Item
Round Milling Insert
Chip-Breaker
Yes
Insert Holding Type
Screw-On
Shape
Round
Cutting Application
Milling
Measurement System
Fractional Inch
Coating Process
CVD
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Nickel, Titanium
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Code
H
Hole Type
Countersink Hole
Manufacturer Grade
ACM200
Cutting Edge
Round
ANSI Code
RDET1204M0EN-H
Chip-Breaker Style
On One Side
Finish - Machining
TiCN
Secondary Material Application ISO Code
S

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.