Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # RDET1606M0EN-G-ACM200

  • Zoro # G0583639


product price: $19.55
/ea
Sold in multiples of 10 for $195.50

Key Features

Grade
ACM200
Non Ferrous (N) Compatibility
No
ANSI Number
RDET1606M0EN-G-ACM200
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDET1606M0EN-G-ACM200
Zoro #
G0583639
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.314"
Insert Size
1606
Insert Thickness
0.260"
Thickness
0.260 in
Cutting Edge Length
0.6290 in

Details

Grade
ACM200
Non Ferrous (N) Compatibility
No
ANSI Number
RDET1606M0EN-G-ACM200
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Style
RDET
Mounting Style
Screw-On
Coating
CVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Material
Carbide
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Item
Round Milling Insert
Rake
-5 Degrees Radial, 10 Degrees Axial
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
Insert Application
Medium
For Use With
Milling Cutters
Insert Shape
Round
No. of Edges
0
Inscribed Circle
0.6290 in
Clearance Angle
15 Degrees
Coating Process
CVD
Chip-Breaker Style
On One Side
ANSI Code
RDET1606M0EN-G
Manufacturer Grade
ACM200
Chip-Breaker Code
G
Cutting Edge
Round
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Screw-On
Secondary Material Application
Nickel, Titanium
Hole Type
Countersink Hole
Cutting Application
Milling
Shape
Round
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
S
For Toolholder
RSX10025M12Z2, RSX10032M16Z3, RSX12032M16Z2, RSX12040M16Z3, RSXF10025M12Z3, RSXF10032M16Z4, RSXF12032M16Z3, RSXF12040M16Z4, RSXF31000M12Z3, RSXF31250M16Z4, RSXF41250M16Z3, RSXF41500M16Z4
Finish - Machining
TiCN

Description

Round Milling Insert, Inscribed Circle 0.6290 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.