Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-FG-ACM200

  • Zoro # G0595380


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Inscribed Circle
0.5280 in
Super Alloy (S) Compatibility
Yes
Lead Angle
45 Degrees
ANSI Number
SEMT13T3AGSR-FG-ACM200
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-FG-ACM200
Zoro #
G0595380
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Cutting Edge Length
13.40mm
Thickness
0.156 in
Depth of Cut
6.00mm

Details

Inscribed Circle
0.5280 in
Super Alloy (S) Compatibility
Yes
Lead Angle
45 Degrees
ANSI Number
SEMT13T3AGSR-FG-ACM200
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Application
Medium
Coating
CVD
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Item
Square Milling Insert
Cutting Direction
Right Hand
Insert Style
SEMT
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Insert Shape
Square
Steel (P) Compatibility
Yes
For Use With
Indexable Milling Cutters
Grade
ACM200
Mounting Style
Screw-On
Insert Material
Carbide
No. of Edges
4
ISO Number
SEMT13T3AGSR-FG-ACM200
Shape
Square
Manufacturer Grade
ACM200
Insert Holding Type
Screw-On
Wiper Insert
Yes
Included Angle
90 Degrees
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Cutting Application
Milling
Chip-Breaker Code
FG
Secondary Material Application ISO Code
S
Hole Type
Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
20 Degrees
Measurement System
Metric
Features
Anti-Adhesion and Wear Resistance
Number of Cutting Edges
4
ANSI Code
SEMT13T3AGSR-FG-ACM200
Secondary Material Application
Nickel, Titanium
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Primary Material Application ISO Code
M, S
Finish - Machining
TiCN

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.