Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACM200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-G-ACM200

  • Zoro # G0595222


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

ANSI Number
SEMT13T3AGSR-G-ACM200
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Lead Angle
45 Degrees
Grade
ACM200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-G-ACM200
Zoro #
G0595222
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Cutting Edge Length
13.40mm
Thickness
0.156 in
Depth of Cut
6.00mm

Details

ANSI Number
SEMT13T3AGSR-G-ACM200
Cutting Direction
Right Hand
Item
Square Milling Insert
Super Alloy (S) Compatibility
Yes
Lead Angle
45 Degrees
Grade
ACM200
For Use With
Indexable Milling Cutters
Insert Shape
Square
No. of Edges
4
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Insert Style
SEMT
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Inscribed Circle
0.5280 in
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Insert Application
Medium
ISO Number
SEMT13T3AGSR-G-ACM200
Wiper Insert
Yes
Features
Anti-Adhesion and Wear Resistance
Cutting Application
Milling
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SEMT13T3AGSR-G-ACM200
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Secondary Material Application
Nickel, Titanium
Hole Type
Countersink Hole
Shape
Square
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Primary Material Application ISO Code
M, S
Included Angle
90 Degrees
Measurement System
Metric
Clearance Angle
20 Degrees
Chip-Breaker Code
G
Coating Process
CVD
Manufacturer Grade
ACM200
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application ISO Code
S
Finish - Machining
TiCN

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.